3 in. Brushed Nickel Cleanout
3 in. Brushed Nickel Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round scoriated cast iron top
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Cover Color Finish:
- Brushed Nickel
- Cover Material:
- Cast Iron
- Cover Shape:
- Round
- Depth:
- 4 in
- Diameter:
- 4-1/8 in
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 3 in
- Height:
- 3/8 in
- Length:
- 4 in
- Material:
- Nickel Bronze, Cast Iron
- Origin:
- Global
- Overall Length:
- 4 in
- Overall Width:
- 4 in
- Plug Diameter:
- 4 in
- Plug Included:
- No
- Product Type:
- Cover
- Sink Material:
- Nickel
- Weight:
- 1 lb
- Width:
- 4 in