4 in. Push On Cast Iron Polished Nickel Bronze Floor Drain
4 in. Push On Cast Iron Polished Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides installation and rework savings with Zurn’s patented contractor solutions
- Type N Dura-Coated cast iron light-duty strainer with deep flanged grate
- 6 in x 6 in Trim
Specifications
- Adjustable:
- Yes
- Application:
- Commercial, General Purpose
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Construction:
- Non-Membrane
- Depth:
- 8-3/8 in
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Bronze/Brass
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Square
- Height:
- 4-3/4 in
- Length:
- 8-3/8 in
- Material:
- Cast Iron, Nickel Bronze
- Origin:
- Global
- Outlet Type:
- Push On
- Sink Material:
- Cast Iron
- Size:
- 6 in
- Trap Primer Connection:
- No
- Weight:
- 13 lb
- Width:
- 8-3/8 in