12 in. Brass Bent Riser Spout in Chrome
AquaSpec® 12 in. Brass Bent Riser Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, lead-free chrome-plated cast brass complies with safe water drinking act
- Fits Zurn Aqua Spec® faucets
- Chicago part no. HA8AJKCP and T&S no. B-2387
- Interchangeable with other manufacturer's parts
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12 in
- Faucet Height:
- 7 in
- Faucet Part Type:
- Spout
- Fits Brand:
- Zurn
- Fitting Sizes:
- 2 in x 1 in
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 7 in
- Overall Length:
- 12 in
- Overall Width:
- 10 in
- Spout Height:
- 8 in
- Spout Type:
- Bent Riser
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 10 in