No-Hole Cast Iron Service Sink with Rim Guard
No-Hole Cast Iron Service Sink with Rim Guard
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plain back or 8" center faucet holes
- Complete with stainless steel rim guard and wall hanger
- 22" x 18" cast iron service sink
- 3-year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Basin Shape:
- Round
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Drain Location:
- Center
- Flow Rate:
- 1.6 gpf
- GSA Approved:
- No
- Height:
- 20-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 22 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Length:
- 22 in
- Overall Width:
- 16-1/4 in
- Sink Depth:
- 22 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Vitreous China
- Sink Size, Overall:
- 22 in x 18 in x 12-3/4 in
- Type:
- ZZ588
- Width:
- 16-1/4 in