Brass Vandal Resistant Control Stop Cover for Manual Flush Valves
AquaVantage® Brass Vandal Resistant Control Stop Cover for Manual Flush Valves
-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
- Allen wrench included
- Vandal-resistant control stop cap reduces maintenance and repair costs
- Interchangeable with other manufacturers’ flush valves
- For use with Aqua Vantage® and Aqua Flush® flush valves
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- AquaVantage® Z6003AV, AquaFlush®
- Collection:
- AquaVantage®
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Diameter:
- 4 in
- Flush Type:
- Manual
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Cover
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 4 in