2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
LC® 2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain is furnished with a stainless steel strainer and securing unit
- No-Caulk
- Recommended for molded shower stalls where the drain body is installed on the pipe before the shower unit is permanently placed
Specifications
- Adjustable:
- Yes
- Collection:
- LC®
- Construction:
- Membrane
- Drain Base Material:
- Bronze/Brass
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed -:
- Yes
- Outlet Type:
- Threaded