3 in. Hub PVC White Floor Drain with 9 in. Round Cast Iron Grate
LC® 3 in. Hub PVC White Floor Drain with 9 in. Round Cast Iron Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sediment bucket
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- LC®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-3/4 in
- Drain Base Height:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 11 in
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- White
- Height:
- 11-7/16 in
- IAPMO Listed -:
- No
- Length:
- 5-3/4 in
- Material:
- Steel, Plastic, Cast Iron
- Origin:
- Global
- Size:
- 3 in
- UL Listed:
- No
- Weight:
- 18.65 lb
- Width:
- 5-3/4 in