1 gpf Manual Flush Valve
Metroflush® 1 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 11-1/2" rough-in and 1-1/2" top spud
- Quiet piston flush valve
- 1.0 gpf meets U.S. federal standard for water conservation
- ADA compliant
- Exposed sweat solder kit and cast wall flange for a polished look
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- No-leak handle reduces water waste
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- 3-year limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- CSA Certified:
- CSA B125.37
- Coating:
- Chrome Plated
- Collection:
- Metroflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 2-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- Sweat
- Faucet Connection:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- Height:
- 11-1/2 in
- Installation Type:
- Vertical Mount
- Length:
- 2-1/4 in
- MA Approved -:
- Yes
- Material:
- Brass
- Minimum Temperature:
- 35
- Origin:
- Domestic
- Overall Length:
- 2-1/4 in
- Overall Width:
- 4-3/4 in
- Pressure - High:
- 100
- Pressure - Low:
- 25
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Temperature Range:
- Up to 104 Deg F
- Toilet Rough-In:
- 11-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 4-3/4 in
- cUPC Certified:
- Yes