P Trap in Polished Chrome
P Trap in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 1/4-inch diameter for use with 1 1/4-inch pipes
- 11 1/4" length
- Blocks sewer gases from escaping into room
- Chrome-plated brass construction for long-lasting commercial usage
- Die cast nuts and shallow escutcheon
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- Gauge (metal):
- 17 ga
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- MA Approved -:
- No
- Origin:
- Global
- Overall Height:
- 2-1/5 in
- Overall Length:
- 9 in
- Overall Width:
- 5-4/5 in
- Weight:
- 0.8 lb
- Width:
- 5-4/5 in