7 x 6 x 1-1/2 in. Cast Brass Coupling Assembly in Chrome Plated
7 x 6 x 1-1/2 in. Cast Brass Coupling Assembly in Chrome Plated
-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-1/2 in gasket and washer made with our long-lasting GO BLUE® material
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- 1-1/2 in cast brass spud nut and escutcheon finished in polished chrome provide lasting durability
- Interchangeable with other manufacturers’ flush valves
- For use with Aqua Vantage® and Aqua Flush® flush valves
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- AquaVantage®, Aquaflush® Flush Valves
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 7 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flush Type:
- Manual
- Height:
- 4 in
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Cast Brass
- Origin:
- Global
- Product Type:
- Assembly
- Sink Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 6 in