1/2 in. x 500 ft. PEX-B Tubing Coil in White

You last purchased this on
 
Zurn PEX

1/2 in. x 500 ft. PEX-B Tubing Coil in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1/2 in. x 500 ft. PEX-B Tubing Coil in White

  • Fast #
  • Part #QQ3PC500X
  • Item #3784266
  • Manufacturer Part #Q3PC500X
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year warranty
  • Non-toxic materials ensure the highest purity and safety
  • BPA, lead-free construction holds up for years of use
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
E84, F876/F877, F1807, F1865, F1960, F2098, F2159
AWWA:
C904
Application:
Fire Protection, Potable Water, Underground Fluid Distribution, Water Distribution
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Inside 1:
19/40 in
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed -:
No
Length:
39 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - High:
160
UL Listed:
UL 1821
Wall Thickness:
0.062 in
Weight:
27 lb