1-1/2 in. Brass PEX Crimp x FPT Adapter
1-1/2 in. Brass PEX Crimp x FPT Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The adapter solders directly to cooper tubing with PEX systems
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- FPT
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- Height:
- 2-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-17/50 in
- MA Approved -:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Length:
- 2-17/50 in
- Overall Width:
- 2-27/50 in
- Pressure - Maximum:
- 160 psi
- Temperature Rating:
- 200
- Weight:
- .797 lb
- Width:
- 2-27/50 in