1-1/2 x 3/4 in. Plastic PEX Expansion Coupling
1-1/2 x 3/4 in. Plastic PEX Expansion Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- 1 1/2" EX PEX x 3/4" EX PEX Polymer Expansion Coupling provides a durable connection without the need for glues, solvents, gauges, or torches for non-barrier PEX tubing.
- Complete line of complementary products
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- F877/F1960
- Application:
- Commercial, Residential, Plumbing, PEX
- Clean Bagged:
- No
- Depth:
- 2-692/817 in
- Diameter:
- 1-81/100 in
- Diameter - Outside:
- 1-27/34 in
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Coupling
- Height:
- 1-397/500 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-692/817 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Length:
- 2-692/817 in
- Overall Width:
- 1-397/500 in
- Pressure - High:
- 160
- Sink Material:
- Plastic
- Size:
- 1-1/2 in;3/4 in
- UL Listed:
- No
- Weight:
- .06 lb
- Width:
- 1-397/500 in