1 CRMP HD F/ CRMP TOOL
1 CRMP HD F/ CRMP TOOL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Depth:
- 5-3/4 in
- Height:
- 1-3/4 in
- Length:
- 5-3/4 in
- Origin:
- Global
- Overall Length:
- 5-3/4 in
- Size:
- 1 in
- Type:
- QQCRBT5H
- Weight:
- 3.886 lb
- Width:
- 4 in