1 in. Copper Ring

Part #QQCR5X  |  Item #419829  |  Manufacturer Part #QCR5X

$0.71 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 100
  • Case: 1000
  • Pallet: 27000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQCR3X | Mfr. Part #QCR3X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.41 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #QQCR4X | Mfr. Part #QCR4X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #QQCR5X | Mfr. Part #QCR5X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.71 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #QQCR6X | Mfr. Part #QCR6X

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #QQCR7X | Mfr. Part #QCR7X

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #QQCR8X | Mfr. Part #QCR8X

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.01 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Annealed copper crimp ring
  • Used in hot and cold water plumbing applications
  • For use with SDR9 tubing
  • Used to secure Zurn PEX® piping to XL Brass and QickSert CR® fittings
  • Retrofit
  • ADA compliant

Specifications

ASTM Specifications: ASTM F-1807, ASTM F-877

CSA Certified: CSA B137.5

Depth: 189/500 in

Faucet Connection: PEX

Fits Pipe Size: 1 in

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Ring, Straight

Height: 1-3/10 in

Length: 189/500 in

Material: Copper

Maximum Temperature: 200

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Global

Size: 1 in

Weight: 0.0214

Width: 1-3/10 in

cUPC Certified: Yes