1 in. x 100 ft. PEX-B Tubing Coil in Red

You last purchased this on
 
Zurn PEX

1 in. x 100 ft. PEX-B Tubing Coil in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1 in. x 100 ft. PEX-B Tubing Coil in Red

  • Fast #
  • Part #QQ5PC100XRED
  • Item #3784277
  • Manufacturer Part #Q5PC100XRED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year warranty
  • Non-toxic materials ensure the highest purity and safety
  • BPA, lead-free construction holds up for years of use
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
E84, F876/F877, F1807, F1865, F1960, F2098, F2159
AWWA:
C904
Application:
Fire Protection, Potable Water, Underground Fluid Distribution, Water Distribution
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
43/50 in
Diameter - Outside:
1-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed -:
No
Length:
100 ft
MA Approved -:
Yes
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure - High:
160
UL Listed:
UL 1821
Wall Thickness:
0.125 in
Weight:
18 lb