1 x 1 x 1 in. Barbed Brass Tee

Part #QQQT555GFX  |  Item #4203220  |  Manufacturer Part #QQT555GFX

$14.99 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25
  • Case: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #QQQT555GFX | Mfr. Part #QQT555GFX

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.99 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fitting is designed for use with PEX systems and residential fire sprinkler applications
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • For use in NFPA 13D applications
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: F877, F1807

Depth: 2-39/50 in

End Connection 1: Barbed

End Connection 2: Barbed

End Connection 3: Barbed

End Connections: Barbed

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Height: 1-1/87 in

Length: 2-39/50 in

Material: Brass

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61G

Origin: Global

Temperature Range: Up to 200 Deg F

Temperature Rating: 200

Type: QQQT555GFX

Weight: .2278

Width: 1-91/100 in