1 x 6-23/25 in. PEX Expansion Plastic Manifold

You last purchased this on
 
Zurn PEX

1 x 6-23/25 in. PEX Expansion Plastic Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

1 x 6-23/25 in. PEX Expansion Plastic Manifold

  • Fast #
  • Part #QQEPMC534
  • Item #7358221
  • Manufacturer Part #QEPMC53-4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Reinforcing ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Expansion CR multiport tee with 1 in. EX PEX x closed x (4) 1/2 in. EX PEX outlets is designed for commercial plumbing applications, eliminating the need for multiple connections
  • Complete line of complementary products
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
ASTM F-1960
Adjustable:
No
Application:
Commercial, Residential, Plumbing, PEX
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Manifold
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-23/25 in
Material:
Plastic
Material Type:
Polymer
Maximum Immersible Depth:
200 in
Maximum Temperature:
200
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Outlet Quantity:
4
Pressure - High:
80, 100, 160
Pressure Class:
160#
Size:
1 in
Temperature Range:
Up to 200 Deg F
UL Listed:
No
Width:
1-1/2 in
cUPC Certified:
Yes