1 x 1/2 in. XL Brass Barbed Coupling

Part #QQQFSC53GFX  |  Item #4393886  |  Manufacturer Part #QQFSC53GFX

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • Fitting is designed for use with PEX systems and residential fire sprinkler applications
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • For use in NFPA 13D applications
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Specifications

ASTM Specifications: F877, F1807

CSA Certified: NSF

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Length: 2-13/100 in

Material: Brass

Origin: Global

Overall Length: 2-13/100 in

Overall Width: 1-57/100 in

Size: 1 in

Type: QQQFSC53GFX

Weight: .06

Width: 1-57/100 in