1/2 in. Copper PEX Barbed x Male Sweat Adapter

Part #QQQ650CX  |  Item #3408244  |  Manufacturer Part #QQ650CX

$1.58 EACH
(Pricing is for 1/2 in x 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1-1/4 in

    Part #QQQ650CX | Item #3408244 | Mfr. Part #QQ650CX

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.58 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQQ675CX | Item #3408248 | Mfr. Part #QQ675CX

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.19 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #QQQ700CX | Item #3408251 | Mfr. Part #QQ700CX

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.78 /EACH

    Added to your cart. View Cart

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Cooper construction holds up to years of use and ensures sanitation
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: F877, F1807

End Connection 1: PEX

End Connection 2: Male Sweat

End Connections: PEX x Male Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1/2 in x 1-1/4 in

Lead Law Compliant: Yes

Length: 1-11/25 in

MA Approved: Yes

Material: Copper

Maximum Pressure: 80 psi

Maximum Temperature: 200

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Overall Length: 1-11/25 in

Overall Width: 31/50 in

Type: QQQ650CX

Weight: .03

Width: 31/50 in