2 in. Copper PEX Ring

Part #QQCR8XPC  |  Item #7184743  |  Manufacturer Part #QCR8XPC

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #QQCR8XPC | Item #7184743 | Mfr. Part #QCR8XPC

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Accurately positions crimp ring on piping to ensure proper installation
  • Quick and easy installation reduces labor
  • Simplifies installation of crimp ring on the tube, even in tight spaces
  • Can be used for hot and cold water distribution plumbing systems

Specifications

CARB OTC LEED Compliant: No

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 2 in

Fitting Type: Ring

GSA Approved: No

IAPMO Listed: No

Material: Copper

NSF Certified: No

Origin: Global

Weight: .126

Width: 2-81/250 in