2 in. Male x Sweat Brass Adapter
2 in. Male x Sweat Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The adapter solders directly to cooper tubing with PEX systems
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- NSF 61 certified
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
-
Lead Law Compliant
Specifications
- ASTM:
- F877, F1807
- CSA Certified:
- NSF
- End Connection 1:
- Male
- End Connection 2:
- Sweat
- End Connections:
- Male x Sweat
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/20 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Overall Length:
- 3-3/20 in
- Overall Width:
- 2-18/139 in
- Weight:
- .6043 lb