2 x 1/4 x 1/2 in. PEX Crimp x PEX Crimp x FNPT Plastic

You last purchased this on
 
Zurn PEX

2 x 1/4 x 1/2 in. PEX Crimp x PEX Crimp x FNPT Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

2 x 1/4 x 1/2 in. PEX Crimp x PEX Crimp x FNPT Plastic

  • Fast #
  • Part #QQEPMC434
  • Item #7358183
  • Manufacturer Part #QEPMC43-4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Expansion CR Multiport Tee with 3/4" EX PEX x Closed x (4) 1/2" EX PEX Outlets is designed for commercial plumbing applications, eliminating the need for multiple connections.
  • Complete line of complementary products
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877, ASTM F-1960
Application:
Commercial, Residential, Plumbing, PEX
CARB OTC LEED Compliant:
No
Depth:
6-1/2 in
End Connection 1:
PEX Expansion
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
PEX Crimp x FPT x FPT
Fitting Size 1:
2 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2 in x 1/4 in x 1/2 in
Fitting Type:
Tee
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Plastic
Material Type:
Polymer
NSF Certified:
No
Origin:
Global
Size:
3/4 in
UL Listed:
No
Weight:
0.1052 lb
Width:
1-3/4 in
cUPC Certified:
Yes