3/4 x 3/4 in. Male Sweat x Barbed Brass 90 Degree Elbow
3/4 x 3/4 in. Male Sweat x Barbed Brass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Connects to 3/4" Zurn® PEX barrier tubing
- Low-lead compliant
- Used in Zurn® PEX radiant heating systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Sweat
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Size:
- 3/4 in
- Temperature Rating:
- 200
- Type:
- QQQE675GX
- Weight:
- .3145 lb