3/8 x 3/8 in. PEX Barbed Brass Coupling
3/8 x 3/8 in. PEX Barbed Brass Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year warranty proven to last the lifetime of the building
- NSF 61 certified
- 360-degree uniform pressure delivers more flow than required by fixture demand
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F1807
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-39/100 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Length:
- 1-39/100 in
- Overall Width:
- 11/25 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Temperature Range:
- Up to 200 Deg F
- Temperature Rating:
- 200
- Type:
- QQQC22GX
- UL Listed:
- No
- Weight:
- .02 lb
- Width:
- 11/25 in