Zurn PEX
3/4 in. Copper Ring
Part #QQCR4X | Item #419828 | Manufacturer Part #QCR4X
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 100,
- Case: 2000,
- Pallet: 64000
How to get it:
Product Details
- Annealed copper crimp ring
- Used in hot and cold water plumbing applications
- For use with SDR9 tubing
- Used to secure Zurn PEX® piping to XL Brass and QickSert CR® fittings
- Retrofit
- ADA compliant
Documents
Specifications
ASTM Specifications: ASTM F-1807, ASTM F-877
CSA Certified: CSA B137.5
Depth: 1-347/1000 in
End Connection 1: Sweat
End Connection 2: Sweat
Faucet Connection: PEX
Fits Pipe Size: 3/4 in
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Ring, Straight
Height: 1-73/2000 in
Length: 1-347/1000 in
Material: Copper
Maximum Temperature: 200
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 14
Origin: Global
Size: 3/4 in
Weight: 0.017
Width: 1-73/2000 in
cUPC Certified: Yes