3/4 in. x 20 ft. PEX-B Straight Length Tubing in White
3/4 in. x 20 ft. PEX-B Straight Length Tubing in White
-
Pick Up: 120 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- 25-year limited warranty
- NSF 14 and 61 certified
- ASTM F876 / F877 certified
- Non-toxic materials ensure the highest purity and safety
- BPA, lead-free construction holds up for years of use
Specifications
- ASTM:
- ASTM E-84, ASTM F- 876, ASTM F-877, ASTM F-1807, ASTM F-1865, ASTM F-1960, ASTM F- 2098, ASTM F-2159
- AWWA:
- AWWA C-904
- Application:
- Potable Water
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 67/100 in
- Diameter - Outside:
- 7/8 in
- Length:
- 20 ft
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Wall Thickness:
- 0.097 in
- Weight:
- 2.2 lb
- cUPC Certified:
- Yes