3/8 in. Compression Crimp Tool
3/8 in. Compression Crimp Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable construction stands up to tough environments
- Used in potable plumbing systems
- For use with 3/8" traditional copper crimp rings, and Inkcap® copper crimp rings with positioning end cap
- 25-year limited warranty proven to last the lifetime of the building
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
Specifications
- Depth:
- 11-1/2 in
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-1/5 in
- Jaw Capacity (in):
- 3/8 in - 3/4 in
- Length:
- 11-1/2 in
- Material:
- Metal
- Origin:
- Global
- Overall Length:
- 11-1/2 in
- Power Source:
- Manual
- Size:
- 3/8 in
- Tool Type:
- Crimper
- Weight:
- 2.2 lb
- Width:
- 4 in