4 x 1/2 in. PEX Barbed x Male Sweat Copper Elbow

You last purchased this on
 
Zurn PEX

4 x 1/2 in. PEX Barbed x Male Sweat Copper Elbow

  • Fast #
  • Part #QQQMCEA33
  • Item #1945696
  • Manufacturer Part #QQMCEA33
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn PEX

4 x 1/2 in. PEX Barbed x Male Sweat Copper Elbow

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, copper construction holds up to years of use and ensures sanitation
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
F877, F1807
CSA Certified:
NSF
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
Male Sweat
End Connections:
Barbed x Male Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Fitting Type:
Reducing
Height:
13/20 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/4 in
MA Approved -:
Yes
Material:
Copper
Maximum Temperature:
200
Origin:
Domestic
Overall Length:
4-1/4 in
Overall Width:
2-1/2 in
Pressure - Maximum:
80 psi
UL Listed:
No
Weight:
.12 lb
Width:
2-1/2 in