5/8 in. Copper Ring
5/8 in. Copper Ring
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 51200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Used to secure Zurn® PEX tubing to Zurn® CR fittings or Zurn® XL brass fittings
- Annealed copper crimp ring
- Used in hot and cold water plumbing applications
- For use with SDR9 tubing
Specifications
- ASTM:
- ASTM F-1807, ASTM F-877
- Fits Pipe Size:
- 5/8 in
- Fitting Type:
- PEX Ring
- Material:
- Copper
- NSF:
- NSF-14
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.01 lb
- Width:
- 33/100 in