This product requires certification to purchase.

1/2 in. Stainless Steel Manifold Connection Fitting

You last purchased this on
 
Zurn PEX

Accuflow® 1/2 in. Stainless Steel Manifold Connection Fitting

  • Fast #
  • Part #QQHPAPMMC3S
  • Item #4663186
  • Manufacturer Part #QHPAPMMC3S
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn PEX

Accuflow® 1/2 in. Stainless Steel Manifold Connection Fitting

  • Fast #
  • Part #QQHPAPMMC3S
  • Item #4663186
  • Manufacturer Part #QHPAPMMC3S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Accuflow® Manifolds ZNPA210
Collection:
Accuflow®
Depth:
284-284/327 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.3 gpm
Length:
284/327 in
Material:
Stainless Steel
Pressure - Maximum:
145 psi
Product Type:
Manifold Connection Fitting
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/2 in
Width:
1-99/389 in