QickSert CR™ 1 in. PEX Barbed Polymer Coupling

Part #QQQPC55X  |  Item #2973051  |  Manufacturer Part #QQPC55X

$1.46 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQQPC33X | Item #2939930 | Mfr. Part #QQPC33X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.59 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #QQQPC43X | Item #3024866 | Mfr. Part #QQPC43X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.90 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQQPC44X | Item #2939924 | Mfr. Part #QQPC44X

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.76 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #QQQPC54X | Item #2973038 | Mfr. Part #QQPC54X

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.39 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #QQQPC55X | Item #2973051 | Mfr. Part #QQPC55X

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.46 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #QQQPC65X | Item #7209774 | Mfr. Part #QQPC65X

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.03 /EACH

    Added to your cart. View Cart

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • High strength design allows for longest UV exposure of up to 6-months without degradation, and over 700 lbs. of pressure before failure
  • Versatile design works with existing PEX systems and crimp fittings
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • ANSI certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: F877, F2159

Collection: QickSert CR™

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Length: 1-4/5 in

MA Approved: Yes

Material: Plastic

Material Type: Acudel Polymer

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Overall Length: 1-4/5 in

Overall Width: 1 in

Size: 1 in

Temperature Rating: 200

Type: QQQPC55X

Weight: .02