160 psi Plastic PEX Crimp 3/4 x 1/2 in. Valve Manifold
QickSert CR™ 160 psi Plastic PEX Crimp 3/4 x 1/2 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The multi-port tee can service different fixtures from the same main line
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- NSF 61 certified
- ANSI certified
- 25-year limited warranty proven to last the lifetime of the building
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F877, ASTM F2159
- Collection:
- QickSert CR™
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 17/20 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Acudel Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 5
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-1/2 in