1/2 in x 3/8 in Straight Supply Stop Valve
QickTite® 1/2 in x 3/8 in Straight Supply Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects to CPVC
- No solvents, flame or gas
- Freeze Resistant
- Connects to Copper
- Connects to Galvanized Pipe
-
Lead Law Compliant
Documents
Specifications
- Collection:
- QickTite®
- Depth:
- 4-3/4 in
- End Connection 1:
- MIPT
- End Connection 2:
- OD Tube
- End Connections:
- MIPT x OD Tube
- Height:
- 1-53/200 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Origin:
- Domestic
- Overall Length:
- 4-3/4 in
- Overall Width:
- 2-3/25 in
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- .1415 lb
- Width:
- 2-3/25 in