1/2 in. Plastic Test Cap in Grey
QickTite® 1/2 in. Plastic Test Cap in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compression
- No solvents, flame or gas
- Freeze Resistant
- Lead free
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- QickTite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 39/50 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Test Cap
- Height:
- 1-23/500 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 39/50 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 0.0242 lb
- Width:
- 1-3/20 in