ZurnPEX® 1/2 x 3/4 in. PEX Barbed x FPT Brass Non Swivel Adapter

Part #QQQUFC34GX  |  Item #3910473  |  Manufacturer Part #QQUFC34GX

$6.89 EACH
(Pricing is for 1/2 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #QQQUFC33GX | Item #3910435 | Mfr. Part #QQUFC33GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.67 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #QQQUFC34GX | Item #3910473 | Mfr. Part #QQUFC34GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.89 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #QQQUFC44GX | Item #3910429 | Mfr. Part #QQUFC44GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.28 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #QQQUFC55GX | Item #3910421 | Mfr. Part #QQUFC55GX

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.98 /EACH

    Added to your cart. View Cart

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • The adapter solders directly to cooper tubing with PEX systems
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: F877, F1807

Collection: ZurnPEX®

End Connection 1: PEX

End Connection 2: FPT

End Connections: PEX x FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Fitting Type: Straight

Height: 1-69/500 in

Lead Law Compliant: Yes

Length: 1-173/500 in

MA Approved: Yes

Material: Brass

Material Type: C69300

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Global

Overall Length: 1-173/500 in

Overall Width: 1-59/213 in

Temperature Rating: 200

Type: QQQUFC34GX

Weight: .08

Width: 1-59/213 in