Plastic Heel-Proof Slotted Grate
Plastic Heel-Proof Slotted Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable construction stands up to tough environments
- Made from a high-density polyethylene
- Recommended for heavy-duty traffic areas
- Grate has a DIN rating of class A
- 1-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Chemical, Light Duty, Pedestrian, Swimming Pool
- Brand Model Compatibility:
- Z884
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 19-7/10 in
- Height:
- 9/10 in
- IAPMO Listed -:
- No
- Length:
- 19-7/10 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Global
- Product Type:
- Grate
- Weight:
- 1.15 lb
- Width:
- 4-1/5 in