Polished Nickel Bronze Top
Polished Nickel Bronze Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top assembly snap-on feature provides flexibility in retrofit and replacement applications and will easily snap onto existing light commercial modular drain adapters
- Available in both round and square styles with a variety of sizes
- Nickel scoriated top provides and aesthetic finish that is also slip proof
- Universal cast iron or plastic adapter available separately with 4-8 N.P.S.M threads and is 2-1/4" in height
- Nickel top is 31/64" thick including snap on frame
Specifications
- Depth:
- 6-19/100 in
- Height:
- 61/100 in
- IAPMO Listed -:
- No
- Length:
- 6-19/100 in
- Origin:
- Global
- Overall Length:
- 6-19/100 in
- Overall Width:
- 6-19/100 in
- Plug Diameter:
- 6 in
- Weight:
- 2 lb
- Width:
- 6-19/100 in