Quad O-Ring for Zurn Industries Z82300-CP8 Single Control Faucet
Quad O-Ring for Zurn Industries Z82300-CP8 Single Control Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Eliminates drips and leakage to save water
- Fits Zurn AquaSpec® single-control faucets
- Ideal for commercial applications
- Robust solution for replacement or repair
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z82300-CP8 Single Control Faucet
- Depth:
- 7 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 6 in