Standard Lever Handle Accessory for Zurn Industries Z7440 Series Single Handle Lavatory Faucet
Sierra Standard Lever Handle Accessory for Zurn Industries Z7440 Series Single Handle Lavatory Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome-plated die cast body on 4" centers, with integral shanks
- Three year warranty
- Heavy-duty, ceramic disc cartridge with temperature limit stop
Specifications
- Brand Model Compatibility:
- Z7440 Series Single Handle Lavatory Faucets
- Collection:
- Sierra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Weight:
- .1 lb
- Width:
- 6 in