Single Foot Pedal Valve in Polished Chrome
AquaSpec® Single Foot Pedal Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wall-mounted valves keep the floor clear for safety and easier cleaning
- Polished chrome-plated finish is durable with a sleek and clean appearance
- Ideal for hospitals, doctor's offices, restaurant and commercial kitchens
- 3-year limited warranty
- Self-closing valves reduce water waste
- ½-inch angle stop top inlet and a ½-inch female side outlet
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Limited lifetime warranty on ceramic disc cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10 in
- Faucet Part Type:
- Pedal Valve
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Height:
- 7 in
- Overall Length:
- 10 in
- Overall Width:
- 6 in
- Weight:
- 2 lb
- Width:
- 6 in