Single Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Zurn

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #ZZ7872CXL
  • Item #3911648
  • Manufacturer Part #Z7872C-XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2.2 gpm aerator outlet saves water and money
  • Quarter-turn ceramic disc cartridge lasts up to a million cycles
  • Integral 9 3/8” deck-mount spout with polished chrome-plated finish has a sleek and clean appearance
  • Hose and spray for rinsing and pre-rinsing convenience
  • Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
  • ADA compliant lever handle
  • 8" cover plate hides gaps and extra holes
  • Lead-free cast brass spout provides durability while complying with the Safe Water Drinking Act
  • Limited lifetime warranty on ceramic disc cartridge
  • 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Depth:
20 in
Faucet Center Size:
8 in
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Zinc Die Cast
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Pressure - Maximum:
60 psi
Scald Guard:
No
Side Spray:
Yes
Spout Height:
6-5/8 in
Spout Reach:
9-3/8 in
Spout Type:
Swivel
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
4 lb
Width:
11 in
cUPC Certified:
Yes