Volume Control Sub Assembly for Z85500-XL-VC-WM Double Foot Pedal Valve
Volume Control Sub Assembly for Z85500-XL-VC-WM Double Foot Pedal Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Z85500-XL-VC-WM Double Foot Pedal Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10 in
- Faucet Height:
- 7 in
- Faucet Part Type:
- Volume Control Sub Assembly
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Height:
- 7 in
- Overall Length:
- 10 in
- Overall Width:
- 6 in
- Trim Only:
- No
- Weight:
- 2 lb
- Width:
- 6 in