Sink 1/2 in x 3/8 in. x 2-1/2 in. Supply Kit in Polished Chrome
Sink 1/2 in x 3/8 in. x 2-1/2 in. Supply Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/2" NOM and 3/8" OD, compression fittings
- Lead-free materials comply with Safe Water Drinking Act
- Fits most standard lavatories
- Two round wheel handles
- Chrome-plated metal construction for long-lasting commercial usage
- Two chrome-plated steel flanges for lasting durability
- Two 12" flexible chrome-plated copper lavatory risers
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14 in
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 14 in
- Overall Width:
- 2-1/2 in
- Pressure - Maximum:
- 200 psi
- Rigid:
- No
- Valve Operator:
- Quarter Turn
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Sink
- Weight:
- 2 lb
- Width:
- 2-1/2 in