Solenoid Replacement Kit for ZTR6200EV Flush Valve

You last purchased this on
 
Zurn

AquaSense® Solenoid Replacement Kit for ZTR6200EV Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSense® Solenoid Replacement Kit for ZTR6200EV Flush Valve

  • Fast #
  • Part #ZPTR6200M
  • Item #7576249
  • Manufacturer Part #PTR6200-M
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black/Red/White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Eco Vantage® ZTR piston flush valves
  • 3-year limited warranty
  • Solenoid assembly constructed of heavy-duty plastic
  • Ideal for commercial applications
  • Robust solution for replacement or repair
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
EcoVantage® ZTR
Collection:
AquaSense®
Color Finish Category:
Blacks
Color Finish Name:
Black/Red/White
Depth:
7 in
Flush Type:
Sensor
Height:
4 in
Length:
7 in
Material:
Plastic, Rubber
Material Type:
Delrin®, EPDM
Origin:
Domestic
Product Type:
Solenoid Replacement Kit
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
6 in