Stainless Steel Mesh Bucket
Stainless Steel Mesh Bucket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Bucket
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Width:
- 3-7/10 in