One Handle Single Function Shower Faucet in Chrome Plated (Trim Only)
AquaSpec® One Handle Single Function Shower Faucet in Chrome Plated (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral service stops allow for turning off water to shower
- Durable materials suitable for commercial use with chrome-plated finish
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Reverse-connection capability
- 3-year limited warranty
- Includes 4-port mixing valve, adjustable temperature limit stop, shower head with arm and flange, tub port plug, metal handle, cover, and escutcheon
- 1/2” NPT female threaded inlet and outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1M
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Coating:
- Chrome Plated
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 8 in
- Escutcheon Height:
- 8 in
- Escutcheon Width:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 8 in