7 in. Handle in Chrome Plated
Temp-Gard® 7 in. Handle in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- 24 in. slide bar for sliding shower head
- For Temp-Gard® shower valves
- Ideal for commercial applications
- Durable, chrome-plated metal
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Acrylic
- Handle Type:
- Knob
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Origin:
- Global
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in