7 in. Repair Kit for Z7300 Series
Temp-Gard® 7 in. Repair Kit for Z7300 Series
Product Details
Product Details
- For Temp-Gard® III shower valves
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Includes service stops and silicone lubricant
- Brass construction for long-lasting commercial usage
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Temp-Gard®
- Depth:
- 7 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Zurn
- Fits Model:
- Z7300 Series
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6 in