Bathtub & Shower Faucet
Temp-Gard® Bathtub & Shower Faucet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integral service stops allow for turning off water to tub/shower
- Durable materials suitable for commercial use with chrome-plated finish
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- 3-year limited warranty
- Reverse-connection capability
- Vacuum breaker prevents backflow into clean water supply
- Includes 4-port mixing valve, adjustable temperature limit stop, hand-held shower, 60" metal hose, 30" slide bar, supply elbow and flange, tub port plug, in-line vacuum breaker, metal handle, cover, and escutcheon
- 1/2” female copper sweat connections (all 4 inlets and outlets)
Specifications
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Temp-Gard®
- MA Approved -:
- Yes
- Product Type:
- Bathtub & Shower Faucet
- Type:
- ZZ7300SSCMTHW11VB
- Valve Trim Type:
- Pressure Balancing